This product requires certification to purchase.

2 x 1 in. Threaded Galvanized Ductile Iron and Rubber Mechanical Tee

Tyco

Figure 730 2 x 1 in. Threaded Galvanized Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #T7302010EGS
  • Item #1964665
  • Manufacturer Part #7302010EGS
4.4 out of 5 Customer Rating
Brand image
Tyco

Figure 730 2 x 1 in. Threaded Galvanized Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #T7302010EGS
  • Item #1964665
  • Manufacturer Part #7302010EGS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Used for any tee connection where a threaded or grooved outlet is needed
  • May be converted into a cross when necessary
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-153, ASTM A-183, ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM F-568M
Application:
Fire Suppression
Coating:
Galvanized
Collection:
Figure 730
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Tee
IAPMO Listed:
No
Length:
4-22/25 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF Certified:
No
Origin:
Domestic
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
Yes
Width:
3-7/100 in