4 x 2 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee
Figure 730 4 x 2 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Used for any tee connection where a threaded or grooved outlet is needed
- May be converted into a cross when necessary
Documents
Specifications
- ASTM:
- ASTM A-153, ASTM A-183, ASTM A-536 Grade 65-45-12, ASTM F-568M
- Application:
- Fire Suppression
- Coating:
- Painted
- Collection:
- Figure 730
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Length:
- 7-13/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Width:
- 4-3/50 in