This product requires certification to purchase.

6 x 3 in. Grooved Painted Ductile Iron and Rubber Mechanical Tee

Tyco

Figure 730 6 x 3 in. Grooved Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #T7306030ERS
  • Item #1962226
  • Manufacturer Part #7306030ERS
4.5 out of 5 Customer Rating
Brand image
Tyco

Figure 730 6 x 3 in. Grooved Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #T7306030ERS
  • Item #1962226
  • Manufacturer Part #7306030ERS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Used for any tee connection where a threaded or grooved outlet is needed
  • May be converted into a cross when necessary
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-153, ASTM A-183, ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM F-568M
Application:
Fire Suppression
Coating:
Painted
Collection:
Figure 730
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 6 in x 3 in
Fitting Type:
Tee
IAPMO Listed:
No
Length:
9-1/4 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF Certified:
No
Origin:
Domestic
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
Yes
Width:
5-13/100 in