1-1/4 x 1 in. Ductile Iron 300# 90 Degree Reducing Elbow in Black
Figure 812 1-1/4 x 1 in. Ductile Iron 300# 90 Degree Reducing Elbow in Black
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Stronger and more corrosion resistant than cast iron fittings
- The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
- Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-1.20.1
- Application:
- Fire Protection
- Coating:
- Black
- Collection:
- Figure 812
- Elbow Degree:
- 90°
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Elbow, Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No