This product requires certification to purchase.

1 x 1/2 in. Ductile Iron 300# 90 Degree Reducing Elbow in Black

Tyco

Figure 812 1 x 1/2 in. Ductile Iron 300# 90 Degree Reducing Elbow in Black

  • Fast #
  • Part #T86210
  • Item #1962027
  • Manufacturer Part #86210
3.4 out of 5 Customer Rating
Brand image
Tyco

Figure 812 1 x 1/2 in. Ductile Iron 300# 90 Degree Reducing Elbow in Black

  • Fast #
  • Part #T86210
  • Item #1962027
  • Manufacturer Part #86210
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Stronger and more corrosion resistant than cast iron fittings
  • The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
  • Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B-1.20.1
Application:
Fire Protection
Coating:
Black
Collection:
Figure 812
Elbow Degree:
90°
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Elbow, Reducing
Material:
Ductile Iron
NSF Certified:
No