1-1/4 Grooved RIGID Coupling EPDM Gasket
Grinnell® G-Fire 1-1/4 Grooved RIGID Coupling EPDM Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides an economical and efficient method of changing direction, adding an outlet, reducing, or capping grooved piping systems
Specifications
- ASTM:
- ASTM A-183 Grade 2, ASTM A-536 Grade 65-45-12, ASTM A-563M Class 9, ASTM A563M Class 9, ASTM B-633, ASTM F-568M
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Grinnell® G-Fire
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling
- Length:
- 1-16/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- Type:
- T57713E3S
- UL Listed:
- Yes
- Weight:
- 1.3 lb