This product requires certification to purchase.

2 in. Grooved Painted Ductile Iron Tee

Tyco

Grinnell® G-Fire 2 in. Grooved Painted Ductile Iron Tee

  • Fast #
  • Part #T51920P
  • Item #3574551
  • Manufacturer Part #51920P
3.7 out of 5 Customer Rating
Brand image
Tyco

Grinnell® G-Fire 2 in. Grooved Painted Ductile Iron Tee

  • Fast #
  • Part #T51920P
  • Item #3574551
  • Manufacturer Part #51920P
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
  • High efficiency, flame retention burners - Choice of Beckett, Carlin or Riello
  • Efficient
  • Steel push nipples - Provide a water tight seal between sections
  • Insulated, enameled steel jacket reduces boiler heat loss
  • WBV in 3 and 4 section for hot water or steam; convertible top/rear flue for venting flexibility
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
Grinnell® G-Fire
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tee
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
UL Listed:
Yes