This product requires certification to purchase.

2 x 2 in. Grooved Painted 90 Degree Drain Elbow with Outlet

Tyco

Grinnell® G-Fire 2 x 2 in. Grooved Painted 90 Degree Drain Elbow with Outlet

  • Fast #
  • Part #T51020DS
  • Item #4161882
  • Manufacturer Part #51020DS
3.7 out of 5 Customer Rating
Brand image
Tyco

Grinnell® G-Fire 2 x 2 in. Grooved Painted 90 Degree Drain Elbow with Outlet

  • Fast #
  • Part #T51020DS
  • Item #4161882
  • Manufacturer Part #51020DS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
  • Includes drain outlet
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Painted
Collection:
Grinnell® G-Fire
Elbow Degree:
90
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
365 psi