2 x 3/4 in. Grooved x NPT Painted Ductile Iron Cap
Grinnell® G-Fire 2 x 3/4 in. Grooved x NPT Painted Ductile Iron Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Grinnell® G-Fire
- End Connection 1:
- Grooved
- End Connections:
- Grooved x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- Yes