This product requires certification to purchase.

3 x 2-1/2 in. Painted Grooved Reducer Coupling with E-Gasket

Tyco

Grinnell® G-Fire 3 x 2-1/2 in. Painted Grooved Reducer Coupling with E-Gasket

  • Fast #
  • Part #T7163025ES
  • Item #1962353
  • Manufacturer Part #7163025ES
5 out of 5 Customer Rating
Brand image
Tyco

Grinnell® G-Fire 3 x 2-1/2 in. Painted Grooved Reducer Coupling with E-Gasket

  • Fast #
  • Part #T7163025ES
  • Item #1962353
  • Manufacturer Part #7163025ES
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Provides an economical and efficient method of changing direction, adding an outlet, reducing, or capping grooved piping systems
  • Available sizes: 2 in. x 1-1/2 in. (DN50 x DN40) through 8 in. x 6 in. (DN200 x DN150)
  • Allows easy transition between two different pipe sizes and replaces two couplings and a reducing fitting
  • It is capable of pressures up to 350 psi (24,1 bar) depending on pipe size and wall thickness
  • A flexible reducing coupling is not recommended for low-temperature applications
  • Listings and approvals: UL, ULC, FM, VdS, & LPCB
  • Faster and easier than threading, welding or using flanges
  • Standard grade "E" EPDM gasket, -30° F to 230° F (-34° C to 110° C)
  • Requires Certification

Specifications

ASTM:
ASTM A-153, ASTM A-183 Grade 2, ASTM A-536 Grade 65-45-12, ASTM A-563M Class 9, ASTM B-633, ASTM F-568M
Application:
Fire Protection
Coating:
Painted
Collection:
Grinnell® G-Fire
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
3
Fitting Size 2:
2-1/2
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Coupling
Length:
1-22/25
Material:
Carbon Steel, Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
150
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
350 psi
UL Listed:
Yes
Weight:
4.3