4 in. Grooved 90 Degree 365 psi Painted Ductile Iron Short Pattern Elbow
Grinnell® G-Fire 4 in. Grooved 90 Degree 365 psi Painted Ductile Iron Short Pattern Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Grinnell® G-Fire
- Elbow Degree:
- 90°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow, Short Pattern, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 365 psi