4 in. Grooved Galvanized Ductile Iron Cap
Grinnell® G-Fire 4 in. Grooved Galvanized Ductile Iron Cap
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
- Durable brass construction
- Longer and taller spout
- Stainless steel ball valve
- Metal loop handle
- Less spray
- ADA
Specifications
- ASTM:
- ASTM A-153, ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Hot Dipped Galvanized
- Collection:
- Grinnell® G-Fire
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- Yes