4 in. Painted Flexible Coupling with A Gasket
Grinnell® G-Fire 4 in. Painted Flexible Coupling with A Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- W: 5 in. H: 5 in.
- Listings and approvals: UL, ULC, FM, VdS, & LPCB
- Provides a dependable method of joining pipe and is suitable for a variety of applications
- Also available with tri-seal Grade "E" EPDM gasket for dry pipe fire protection systems, vacuum systems, and freezer applications
- Available sizes: 1 in. (DN25) through 12 in. (DN300)
- Standard pre-lubricated grade "A" EPDMA gasket
- Provides the needed flexibility to accommodate differential movement
Specifications
- ASTM:
- ASTM A-153, ASTM A-183 Grade 2, ASTM A-536 Grade 65-45-12, ASTM A-563M Class 9, ASTM B-633, ASTM F-568M
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Grinnell® G-Fire
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Height:
- 5-69/100 in
- Length:
- 2-3/50 in
- Material:
- Carbon Steel, Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- -30 to 150 Deg F (-34 to 66 Deg C)
- UL Listed:
- Yes
- Weight:
- 4.0 lb
- Width:
- 7-3/4 in