6 in. Painted Grooved Coupling
Grinnell® G-Fire 6 in. Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100All Sizes
Product Details
Product Details
- Provides a dependable method of joining pipe and is suitable for a variety of applications
- W: 5 in. H: 5 in.
- Listings and approvals: UL, ULC, FM, VdS, & LPCB
- Provides the needed flexibility to accommodate differential movement
- Standard pre-lubricated grade "A" EPDMA gasket
- Also available with tri-seal Grade "E" EPDM gasket for dry pipe fire protection systems, vacuum systems, and freezer applications
- Available sizes: 1 in. (DN25) through 12 in. (DN300)
Specifications
- ASTM:
- ASTM A-153, ASTM A-183 Grade 2, ASTM A-536 Grade 65-45-12, ASTM A-563M Class 9, ASTM B-633, ASTM F-568M
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Grinnell® G-Fire
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 2-3/50
- Material:
- Carbon Steel, Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Weight:
- 7.1