This product requires certification to purchase.

8 x 8 in. Painted Light Weight Rigid Coupling with A Gasket

Tyco

Grinnell® G-Fire 8 x 8 in. Painted Light Weight Rigid Coupling with A Gasket

  • Fast #
  • Part #T57780ACP
  • Item #3574599
  • Manufacturer Part #57780ACP
3.9 out of 5 Customer Rating
Brand image
Tyco

Grinnell® G-Fire 8 x 8 in. Painted Light Weight Rigid Coupling with A Gasket

  • Fast #
  • Part #T57780ACP
  • Item #3574599
  • Manufacturer Part #57780ACP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • For use in fire protection systems
  • Provides a rigid joint by firmly gripping along the full circumference of the pipe grooves
  • A proven, dependable method of joining pipe and are an economical alternative to welding, threading, or using flanges
  • Available sizes: 1 in. (DN25) through 12 in. (DN300)
  • Listings and approvals: UL, ULC, FM, VdS, & LPCB
  • It is capable of pressures up to 350 psi (24, 1 bar) depending on pipe size and wall thickness when used in fire protection services
  • Standard grade "A" EPDMA pre-lubricated gasket, -30°F to 150°F (-34°C to 66°C)
  • Also available with tri-seal Grade "E" EPDM gasket for dry pipe fire protection systems, vacuum systems, and freezer applications
  • Requires Certification

Specifications

ASTM:
ASTM A-153, ASTM A-183 Grade 2, ASTM A-536 Grade 65-45-12, ASTM A-563M Class 9, ASTM B-633, ASTM F-568M
Application:
Fire Protection
Coating:
Painted
Collection:
Grinnell® G-Fire
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling
Length:
2-2/5 in
Material:
Carbon Steel, Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
UL Listed:
Yes
Weight:
11.7 lb