This product requires certification to purchase.

1/2 in. 500F 5.6K Pendent and Standard Response Sprinkler Head in Natural Brass

Tyco

Issue D QUARTZOID 1/2 in. 500F 5.6K Pendent and Standard Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T510401500
  • Item #1959183
  • Manufacturer Part #510401500
3.3 out of 5 Customer Rating
Brand image
Tyco

Issue D QUARTZOID 1/2 in. 500F 5.6K Pendent and Standard Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T510401500
  • Item #1959183
  • Manufacturer Part #510401500
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UL and C-UL listed, FM and LCPB approved
  • For extra-high and ultra-high temperature ratings (TY3191, TY3296, TY4191, TY4292), see TFP690 for technical information and listing details
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Issue D QUARTZOID
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-15/16 in
K-Factor:
5.6
Material:
Bronze, Copper, Glass, Nickel Alloy
Material Type:
Inconel®
Product Type:
Pendant, Standard Coverage, Standard Response
Thread Size:
1/2 in
UL Listed:
Yes