TY3534 1/2 POLY LFII 200 REC CONC
LFII TY3534 1/2 POLY LFII 200 REC CONC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The industry’s first UL Listed polymeric sprinkler to pass UL199
- Offers ¾ inch adjustability
- Performs to standard brass testing and beyond
Documents
Specifications
- Application:
- Fire Protection, Fire Sprinkler Systems
- Collection:
- LFII
- Color Finish Name:
- Black
- FM Approved:
- No
- Height:
- 2-1/4 in
- Installation Type:
- Concealed Mount
- Material:
- Plastic
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Product Type:
- Sprinkler
- Type:
- T504511200
- UL Listed:
- Yes
- Weight:
- 0.35 lb