This product requires certification to purchase.

1/2 x 16-1/2 in. NPT Galvanized Steel and Malleable Iron Maintenance Device

Tyco

Model AMD-2 1/2 x 16-1/2 in. NPT Galvanized Steel and Malleable Iron Maintenance Device

  • Fast #
  • Part #T523262001
  • Item #1958137
  • Manufacturer Part #523262001
4.1 out of 5 Customer Rating
Brand image
Tyco

Model AMD-2 1/2 x 16-1/2 in. NPT Galvanized Steel and Malleable Iron Maintenance Device

  • Fast #
  • Part #T523262001
  • Item #1958137
  • Manufacturer Part #523262001
4.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Field adjustable device that controls the on-off cycling of an air compressor
  • Used ton control pressure in a dry pipe sprinkler system, precaution system, or dry pilot line system of a dry pilot actuated deluge or precaution valve
  • Utilized in applications requiring the use of a small, non-tank mounted compressor dedicated to system pressurization
  • Monitors system pressure and automatically cycles the air compressor on and off to maintain system pressure within the pre-set limits
  • Requires Certification

Documents


Specifications

Application:
Sprinkler Systems
Coating:
Galvanized
Collection:
Model AMD-2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
12-1/2 in
Length:
16-1/2 in
Material:
Steel, Malleable Iron
NEMA:
NEMA 1
Pressure - Maximum:
60 psi
Product Type:
Maintenance Device
UL Listed:
Yes
Width:
4 in