This product requires certification to purchase.

2-1/2 in. Grooved Ductile Iron Alarm and Check Valve

Tyco

Model AV-1-300 2-1/2 in. Grooved Ductile Iron Alarm and Check Valve

  • Fast #
  • Part #T522031110
  • Item #4064371
  • Manufacturer Part #522031110
4.2 out of 5 Customer Rating
Brand image
Tyco

Model AV-1-300 2-1/2 in. Grooved Ductile Iron Alarm and Check Valve

  • Fast #
  • Part #T522031110
  • Item #4064371
  • Manufacturer Part #522031110
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
Application:
Fire Protection
Collection:
Model AV-1-300
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
ISO:
ISO 2084
Material:
Ductile Iron
Origin:
Global
Pressure - Low:
20
Pressure - Maximum:
300 psi
Product Type:
Alarm, Check Valve
Schedule Class:
125
UL Listed:
Yes
Weight:
22 lb