6 in. Ductile Iron Flanged Sprinkler Check Valve
Model AV-1-300 6 in. Ductile Iron Flanged Sprinkler Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- AV-1 alarm valves may be installed vertically or horizontally
- Automatically actuates electrically and/or hydraulically operated alarms when there is a steady flow equivalent to the discharge rate for one or more sprinklers
- Available preassembled with modular trim to provide a quick and convenient method for trimming valve risers (contact the company for details).
- For use in wet pipe (automatic sprinkler) fire protection systems.
- Optional retard chamber used in installations subject to variable pressure (generally associated with public water supplies) to help prevent false alarms.
Documents
Specifications
- ANSI:
- ANSI B16.1
- Collection:
- Model AV-1-300
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Ductile Iron, Bronze, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 300
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Sprinkler Check Valve
- Weight:
- 84 lb