This product requires certification to purchase.

1/2 Brass B-1 K3.0 Upright FOAM Water Sprinkler Head

Tyco

Model B-1 1/2 Brass B-1 K3.0 Upright FOAM Water Sprinkler Head

  • Fast #
  • Part #T492101001
  • Item #1962398
  • Manufacturer Part #492101001
5 out of 5 Customer Rating
Brand image
Tyco

Model B-1 1/2 Brass B-1 K3.0 Upright FOAM Water Sprinkler Head

  • Fast #
  • Part #T492101001
  • Item #1962398
  • Manufacturer Part #492101001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Air aspirating foam discharge outlet designed for use in foam-water deluge systems
  • Designed for flammable liquid risks where it is desired to apply foam from overhead sprinklers and where follow-up with plain water in a standard spray sprinkler pattern is necessary
  • Open nozzle for use in NFPA 16 foam-water sprinkler systems
  • Pendent & upright styles
  • See TFP840 for technical information and listing details
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Model B-1
Color Finish Category:
Bronze Tones
Color Finish Name:
Natural Bronze
End Connection 1:
MPT
End Connections:
MPT
Height:
5-13/16 in
K-Factor:
3
Material:
Brass, Bronze
Opening Size:
2-1/8 in
Pressure - Maximum:
175 psi
Product Type:
Upright
Thread Size:
1/2 in
UL Listed:
Yes