1/2 in. 200F 4.2K Sprinkler Head in Natural Brass
Model BB 1/2 in. 200F 4.2K Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- For combustible and non-combustible sloped attic spaces
Specifications
- Application:
- Commercial
- Collection:
- Model BB
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/8 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 4.2
- Material:
- Nickel, Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, Monel®, PTFE
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- Size:
- 2-1/2 in x 1-5/8 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 1-5/8 in