1/2 in. 212F 5.6K Sprinkler Head in Natural Brass
Model BB 1/2 in. 212F 5.6K Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For combustible and non-combustible sloped attic spaces
- Wet or dry pipe systems
- UL- and C-UL-listed
- Provides a specific cost advantage by reducing the amount of piping required
- For specific application sprinklers for protecting attics (TY2190, TY2182, TY2181, TY2180, TY3181, TY3190, TY3187, TY3185, TY3184, TY3183, TY3180, TY3182, TY4181, TY4182, TY4180) see TFP610 for technical information and listing details
Specifications
- Application:
- Commercial
- Collection:
- Model BB
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/2 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Product Type:
- Upright
- Size:
- 2-1/2 in x 2-1/4 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 2-1/4 in