This product requires certification to purchase.

6 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve

Tyco

Model BFV-300 6 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve

  • Fast #
  • Part #T59300G060WS
  • Item #7104350
  • Manufacturer Part #59300G060WS
5 out of 5 Customer Rating
Brand image
Tyco

Model BFV-300 6 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve

  • Fast #
  • Part #T59300G060WS
  • Item #7104350
  • Manufacturer Part #59300G060WS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Easy installation to replace an existing butterfly valve
  • Upstream and downstream tapping bosses
  • Gearbox is 40% lighter than the average alternative
  • UL and C-UL Listed, FM and VdS Approved, CE Certified, Russian Fire Certificate, CNPP R1 Listed – APSAD, Listed by California State Fire Marshall
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
17-7/100 in
Length
5-83/100 in
Valve Size
6 in
Width
8-11/100 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Collection
Model BFV-300
Material
Ductile Iron, Rubber
Material Type
EPDM
Valve Body Material
Ductile Iron
Valve Disc Material
Ductile Iron
Valve Operator
Handwheel
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
212
Pressure - High
300
Warranty & Product Information
ANSI
ANSI 70-2-206
ASME
ASME B16.104
ASTM
ASTM A167, ASTM A228, ASTM A307, ASTM A536, ASTM A619
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
UL 1091