8 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve
Model BFV-N 8 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Indicating valves designed for use in fire protection systems where a visual indication is required as to whether the valve is open or closed
- Used as a system, sectional and pump water control valve
Documents
Specifications
- ASTM:
- ASTM A-395, ASTM D-2000
- Clean Bagged:
- No
- Coating:
- Polyamide
- Collection:
- Model BFV-N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 9-29/100
- IAPMO Listed:
- No
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Minimum Temperature:
- 15
- NSF Certified:
- No
- Pressure - High:
- 300
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve
- Width:
- 5-13/50