This product requires certification to purchase.

10 in. Ductile Iron Grooved Check Valve

Tyco

Model CV-1F 10 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #T595900100
  • Item #3581540
  • Manufacturer Part #595900100
5 out of 5 Customer Rating
Brand image
Tyco

Model CV-1F 10 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #T595900100
  • Item #3581540
  • Manufacturer Part #595900100
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Swing type unit that allows water flow in one direction and prevents flow in the opposite direction
  • A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation
  • Requires Certification

Documents


Specifications

Coating:
Painted
Collection:
Model CV-1F
Color Finish Name:
Red
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
10-21/100 in
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
18 in
Material:
Ductile Iron, Aluminum, Cast Iron, Rubber, Stainless Steel
Material Type:
Nitrile
NSF Certified:
No
Pressure - High:
300
Pressure Class:
300#
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Swing
Valve Seat Material:
Nickel Plated
Valve Size:
10 in
Valve Type:
Check Valve
Weight:
109.7 lb
Width:
12-19/50 in