This product requires certification to purchase.

3-3/8 in. NPT Bronze and Rubber Sprinkler Riser

Tyco

Model DP-1 3-3/8 in. NPT Bronze and Rubber Sprinkler Riser

  • Fast #
  • Part #T522801001P
  • Item #1959462
  • Manufacturer Part #522801001P
3.3 out of 5 Customer Rating
Brand image
Tyco

Model DP-1 3-3/8 in. NPT Bronze and Rubber Sprinkler Riser

  • Fast #
  • Part #T522801001P
  • Item #1959462
  • Manufacturer Part #522801001P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • The TYCO model DP-1 Dry Pilot Actuator is an auxiliary releasing devise designed for use with TYCO Deluge and Precaution Valves having dry pilot release system
  • The DP-1 actuates these automatic water control valves upon release of air (nitrogen) pressure
  • In the case of dry pilot actuation, air pressure is released due to opening of a pilot sprinkler, or in the case of double-interlock precaution systems air pressure is released from the system piping due to the opening of an automatic sprinkler
  • When the DP-1 actuates, it permits water pressure to be released from the deluge or precaution valve differential chamber, thereby allowing the deluge or precaution valve to open
  • Requires Certification

Documents


Specifications

Collection:
Model DP-1
Diameter:
5-1/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Length:
3-3/8 in
Material:
Bronze, Rubber
Material Type:
Buna-N
Pressure - High:
250
Product Type:
Sprinkler Riser
UL Listed:
Yes