2-1/2 in. to 3 in. Grooved Dry Pipe Valve Trim Only
Model DPV-1 2-1/2 in. to 3 in. Grooved Dry Pipe Valve Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.1
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Model DPV-1
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- ISO:
- ISO 7005-2
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Product Type:
- Sprinkler Valve
- UL Listed:
- Yes
- Valve Size:
- 2-1/2 in x 3 in
- Weight:
- 23