This product requires certification to purchase.

6 in. Grooved Dry Pipe Valve Trim Only

Tyco

Model DPV-1 6 in. Grooved Dry Pipe Valve Trim Only

  • Fast #
  • Part #T523092002
  • Item #1959328
  • Manufacturer Part #523092002
4.4 out of 5 Customer Rating
Brand image
Tyco

Model DPV-1 6 in. Grooved Dry Pipe Valve Trim Only

  • Fast #
  • Part #T523092002
  • Item #1959328
  • Manufacturer Part #523092002
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.1
Application:
Fire Protection
Coating:
Painted
Collection:
Model DPV-1
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
ISO:
ISO 7005-2
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Product Type:
Sprinkler Valve
UL Listed:
Yes
Valve Size:
6 in
Weight:
30