3/4 in. 165F16.8K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass
Model ESFR-17 3/4 in. 165F16.8K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Helps eliminate in-rack sprinklers
- For link type early suppression, fast response (TY7223), see TFP317 for technical information and listing details
- For link type early suppression, fast response (TY7226), see TFP315 for technical information and listing details (European region only)?
- UL and C-UL listed; VdS, LPCB and FM approved
- For bulb type sprinkler (TY7236), see TFP322 for technical information and listing details
Specifications
- Collection:
- Model ESFR-17
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8 in
- K-Factor:
- 16.8
- Material:
- Brass, Bronze, Copper Alloy, Nickel, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, Monel®, Phosphor Bronze, PTFE
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 3/4 in
- UL Listed:
- Yes