This product requires certification to purchase.

3/4 in. 212F16.8K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass

Tyco

Model ESFR-17 3/4 in. 212F16.8K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T584571214
  • Item #7113206
  • Manufacturer Part #584571214
5 out of 5 Customer Rating
Brand image
Tyco

Model ESFR-17 3/4 in. 212F16.8K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T584571214
  • Item #7113206
  • Manufacturer Part #584571214
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Helps eliminate in-rack sprinklers
  • For link type early suppression, fast response (TY7223), see TFP317 for technical information and listing details
  • For link type early suppression, fast response (TY7226), see TFP315 for technical information and listing details (European region only)?
  • UL and C-UL listed; VdS, LPCB and FM approved
  • For bulb type sprinkler (TY7236), see TFP322 for technical information and listing details
  • Requires Certification

Specifications

Collection:
Model ESFR-17
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-3/8 in
K-Factor:
16.8
Material:
Brass, Bronze, Copper Alloy, Nickel, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, Monel®, Phosphor Bronze, PTFE
Product Type:
Pendant, Quick Response
Thread Size:
3/4 in
UL Listed:
Yes