1 in. 212F 22.4K Pendent and Quick Response Sprinkler Head in Natural Brass
Model ESFR-22 1 in. 212F 22.4K Pendent and Quick Response Sprinkler Head in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Helps eliminate in-rack sprinklers
- UL and C-UL listed, FM, VdS, and LPCB approved
- Supports protection of high-piled storage
- For early suppression, fast response (TY8223), see TFP321 for technical information and listing details
Specifications
- Application:
- Commercial
- Collection:
- Model ESFR-22
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 3-13/16 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 22.4
- Material:
- Nickel, Brass, Bronze, Nickel Alloy, Plastic
- Material Type:
- Beryllium, Monel®, PTFE
- Opening Size:
- 2 in
- Pressure - High:
- 175
- Product Type:
- Pendant, Quick Response
- Size:
- 3-13/16 in x 2 in
- Thread Size:
- 1 in
- UL Listed:
- Yes
- Weight:
- 23 lb
- Width:
- 2 in