165F 22.4 K-Factor Pendant Sprinkler Head
Model ESFR-22 165F 22.4 K-Factor Pendant Sprinkler Head
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL and C-UL listed; FM approved
- For ESFR RIS, 25.2 K-factor (TY9220) see TFP328 for technical information and listing details
- No tools required - hand-tighten storage sprinkler
- For ESFR RIS, 22.4 K-factor (TY8220) see TFP327 for technical information and listing details
- No overtorquing
Documents
Specifications
- Collection:
- Model ESFR-22
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- K-Factor:
- 22.4
- Length:
- 3-4/5 in
- Material:
- Alloy, Brass, Bronze, Copper, Nickel, Plastic, Stainless Steel
- Material Type:
- EPDM
- Maximum Temperature:
- 165
- Opening Size:
- 1-4/5 in
- Origin:
- Global
- Pressure - Maximum:
- 175 psi
- Product Type:
- Pendent Sprinkler
- Size:
- 1 in
- Temperature Range:
- 33 to 165 Deg F
- Temperature Rating:
- 165
- UL Listed:
- Yes