This product requires certification to purchase.

165F 25 K-Factor Pendant Sprinkler Head

Tyco

Model ESFR-25 165F 25 K-Factor Pendant Sprinkler Head

  • Fast #
  • Part #T584881165
  • Item #9538896
  • Manufacturer Part #584881165
3.5 out of 5 Customer Rating
Brand image
Tyco

Model ESFR-25 165F 25 K-Factor Pendant Sprinkler Head

  • Fast #
  • Part #T584881165
  • Item #9538896
  • Manufacturer Part #584881165
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • No tools required - hand-tighten storage sprinkler
  • UL and C-UL listed; FM approved
  • For ESFR RIS, 25.2 K-factor (TY9220) see TFP328 for technical information and listing details
  • No overtorquing
  • For ESFR RIS, 22.4 K-factor (TY8220) see TFP327 for technical information and listing details
  • Requires Certification

Documents


Specifications

Collection:
Model ESFR-25
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
Yes
K-Factor:
25.2
Length:
3-4/5
Material:
Alloy, Brass, Bronze, Copper, Nickel, Plastic, Stainless Steel
Material Type:
EPDM
Maximum Temperature:
165
Opening Size:
1-4/5
Origin:
Global
Pressure - Maximum:
176 psi
Product Type:
Pendent Sprinkler
Size:
1 in
Temperature Rating:
165
UL Listed:
Yes