This product requires certification to purchase.

1-1/4 in. 165F 33.6K Quick Response Sprinkler Head in Natural Brass

Tyco

Model ESFR-34 1-1/4 in. 165F 33.6K Quick Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T516811165
  • Item #8929755
  • Manufacturer Part #516811165
3.2 out of 5 Customer Rating
Brand image
Tyco

Model ESFR-34 1-1/4 in. 165F 33.6K Quick Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T516811165
  • Item #8929755
  • Manufacturer Part #516811165
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Offers most flexible storage arrangement options for ceiling-only protection designs
  • For early suppression, fast response (TY9286), see TFP338 for technical information and listing details
  • FM approved
  • The Model ESFR-34 sprinklers are primarily used for ceiling-only sprinkler protection of (but not limited to) the following storage applications
  • Most encapsulated or non-encapsulated common materials including cartoned, unexpanded plastics
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Model ESFR-34
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Ceiling Mount
K-Factor:
33.6
Material:
Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, Monel®, Teflon™
Maximum Temperature:
165
Opening Size:
2-1/4 in
Pressure - Maximum:
175 psi
Product Type:
Pendant
Thread Size:
1-1/4 in
UL Listed:
No