1-1/2 in. Copper and Stainless Steel Fusible Link
Model FL-1 1-1/2 in. Copper and Stainless Steel Fusible Link
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Fixed temperature releasing device that is thermally actuated
- Frequently installed over cooking appliances and in the ducts of kitchen cooking equipment to initiate the operation of extinguishing systems
- Commonly used to automatically operate smoke and heat vents as well as fire doors
Specifications
- Application:
- Fire Protection
- Collection:
- Model FL-1
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- Yes
- Length:
- 1-1/2 in
- Material:
- Copper, Stainless Steel
- Maximum Temperature:
- 286
- Product Type:
- Fusible Link
- UL Listed:
- Yes
- Weight:
- 50 lb
- Width:
- 5/8 in