This product requires certification to purchase.

1/2 in. 155F 5.6K Pendent Sprinkler Head in Natural Brass

Tyco

Model FTR-1 1/2 in. 155F 5.6K Pendent Sprinkler Head in Natural Brass

  • Fast #
  • Part #T510411175
  • Item #3571958
  • Manufacturer Part #510411175
5 out of 5 Customer Rating
Brand image
Tyco

Model FTR-1 1/2 in. 155F 5.6K Pendent Sprinkler Head in Natural Brass

  • Fast #
  • Part #T510411175
  • Item #3571958
  • Manufacturer Part #510411175
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fixed temperature heat detector intended for wet or dry pilot release service
  • Flow Down® aerator
  • Corrosion-resistant Teflon® coating or white polyester coating
  • Stainless-steel button and compress screw
  • Follows installation rules for a listed fixed temperature heat detector (as opposed to those for using standard sprinklers as pilot sprinklers)
  • Also available in brass
  • UL and C-UL listed
  • Works with model G1 sprinkler guard
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Collection:
Model FTR-1
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/16 in
Installation Type:
Ceiling Mount
K-Factor:
5.6
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Product Type:
Pendent Sprinkler, Quick Response
UL Listed:
Yes