11000 gal Stand Alone Nitrogen Generator
Model NG-1 11000 gal Stand Alone Nitrogen Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Engineered nitrogen generator
- Designed to support projects with larger system capacities
- Minimal footprint allowing for easy installation in riser room
- No nitrogen tank or refrigerated dryers required
- Fill-and-purge breathing method allows vent to be installed on riser
- Paired with oil-lubricated oil compressor
- Nitrogen membrane: capable of 98%+ nitrogen purity
- Available in either 120VAC/60Hz or 230 VAC/50Hz
- Compatible with both new and existing fire sprinkler systems
- Approvals: FM, CE, UL508A Listed Industrial Control Panel
Specifications
- AMP:
- 11, 2, 25.3
- Capacity:
- 11000 gal
- Collection:
- Model NG-1
- Depth:
- 8-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 52-1/2 in
- Material:
- Steel
- Product Type:
- Nitrogen Generator
- UL Listed:
- UL 508A
- Volts:
- 120V
- Weight:
- 152 lb
- Width:
- 32-1/2 in