This product requires certification to purchase.

2000 gal Wall Mount Nitrogen Generator

Tyco

Model NG-1 2000 gal Wall Mount Nitrogen Generator

  • Fast #
  • Part #TTNG0500
  • Item #9047566
  • Manufacturer Part #TNG0500
4.4 out of 5 Customer Rating
Brand image
Tyco

Model NG-1 2000 gal Wall Mount Nitrogen Generator

  • Fast #
  • Part #TTNG0500
  • Item #9047566
  • Manufacturer Part #TNG0500
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pre-engineered, plug-and-play nitrogen generator
  • Wall-mounted model
  • Minimal footprint allowing for easy installation in riser room
  • No nitrogen tank or refrigerated dryers required
  • Fill-and-purge breathing method allows vent to be installed on riser
  • Integral oil-less compressor
  • Nitrogen membrane: capable of 98%+ nitrogen purity
  • Available in either 120VAC/60Hz or 230 VAC/50Hz
  • Compatible with both new and existing fire sprinkler systems
  • Approvals: FM, CE, UL508A Listed Industrial Control Panel
  • Requires Certification

Specifications

AMP:
24
Capacity:
2000 gal
Collection:
Model NG-1
Depth:
11-1/2 in
End Connection 1:
FNPT
End Connection 2:
NPT
End Connections:
FNPT x NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
36-1/2 in
Material:
Steel
Product Type:
Nitrogen Generator
UL Listed:
UL 508A
Volts:
120V
Weight:
175 lb
Width:
28-1/2 in