675 gal Wall Mount Nitrogen Generator
Model NG-1 675 gal Wall Mount Nitrogen Generator
Product Details
Product Details
- Pre-engineered, plug-and-play nitrogen generator
- Wall-mounted model
- Minimal footprint allowing for easy installation in riser room
- No nitrogen tank or refrigerated dryers required
- Fill-and-purge breathing method allows vent to be installed on riser
- Integral oil-less compressor
- Nitrogen membrane: capable of 98%+ nitrogen purity
- Available in either 120VAC/60Hz or 230 VAC/50Hz
- Compatible with both new and existing fire sprinkler systems
- Approvals: FM, CE, UL508A Listed Industrial Control Panel
Specifications
- AMP:
- 6
- Capacity:
- 675 gal
- Collection:
- Model NG-1
- Depth:
- 9-1/4
- End Connection 1:
- FNPT
- End Connection 2:
- NPT
- End Connections:
- FNPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 36-1/2
- Material:
- Steel
- Product Type:
- Nitrogen Generator
- UL Listed:
- UL 508A
- Volts:
- 120V
- Weight:
- 125
- Width:
- 24-1/2