3 in. Ductile Iron Grooved Pressure Reducing Valve
Model PRV-1A 3 in. Ductile Iron Grooved Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- In-line service
- UL and C-UL listed, FM approved
- Simple trim configuration
- One pilot valve provides for any outlet "set pressure" thanks to a subassembly
- Factory-assembled and fully trimmed
Documents
Specifications
- ASTM:
- ASTM A-536-77 Grade 65-45-12, ASTM D-2000
- Application:
- Fire Protection, Pipe
- Coating:
- Epoxy, Zinc Plated
- Collection:
- Model PRV-1A
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 13-3/4 in
- Material:
- Ductile Iron, Aluminum, Cast Bronze, Plastic, Rubber, Stainless Steel, Steel
- Material Type:
- EPDM, PTFE
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Pilot Operated
- Valve Size:
- 3 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 71 lb