This product requires certification to purchase.

1-1/2 in. MNPT x FNPT Riser Manifold

Tyco

Model RM-1 1-1/2 in. MNPT x FNPT Riser Manifold

  • Fast #
  • Part #T40551
  • Item #7179986
  • Manufacturer Part #40551
5 out of 5 Customer Rating
Brand image
Tyco

Model RM-1 1-1/2 in. MNPT x FNPT Riser Manifold

  • Fast #
  • Part #T40551
  • Item #7179986
  • Manufacturer Part #40551
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential, Sprinkler Systems
Collection:
Model RM-1
Height:
15-1/2 in
Length:
15 in
Product Type:
Riser Manifold
Valve Size:
1-1/2 in
Width:
4-3/8 in