2-1/2 in. Grooved Riser Manifold
Model RM-1 2-1/2 in. Grooved Riser Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Commercial, Residential, Sprinkler Systems
- Collection:
- Model RM-1
- Height:
- 18-1/16 in
- Length:
- 15-1/4 in
- Product Type:
- Riser Manifold
- Valve Size:
- 2-1/2 in
- Width:
- 4-3/8 in