2-1/2 in. Riser Manifold
Model RM-2 2-1/2 in. Riser Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact, preassembled design includes: TD-2 test and drain valve, CV-1 check valve, flow switch, and BFV-300 butterfly valve
- Flexible installation options: horizontal or vertical installation
- PRV has adjustable range of 100 psi (6.9 bar) to 310 psi (21.4 bar)
- UL and C-UL listed, assembled with FM approved components
- Proprietary TD-2 test and drain valve reduces the risk of leaks with robust, globe-style design and offers integrated pressure relief
- Reorient components at grooved connections to fit your installation
- Included TD-2 test and drain valve is available in two sizes/test orifices: a 1-1/4 in with a 2.8K orifice model and a 2 in with a 4.2K orifice model
Specifications
- Application:
- Fire Protection
- Collection:
- Model RM-2
- Height:
- 24-4/5 in
- Product Type:
- Riser Manifold
- Valve Size:
- 2-1/2 in