This product requires certification to purchase.

1 in. Stainless Steel 175 psi NPT Shut Off Valve

Tyco

Model RSV-1 1 in. Stainless Steel 175 psi NPT Shut Off Valve

  • Fast #
  • Part #T525401011
  • Item #9881962
  • Manufacturer Part #525401011
5 out of 5 Customer Rating
Brand image
Tyco

Model RSV-1 1 in. Stainless Steel 175 psi NPT Shut Off Valve

  • Fast #
  • Part #T525401011
  • Item #9881962
  • Manufacturer Part #525401011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two available sizes: 1-inch (DN25) size is designed for NFPA 13D system needs; the 2-inch (DN50) is designed for either NFPA 13D or NFPA 13R
  • Eliminate the need for electrically operated solenoid valves
  • Flexibility with existing water supplies in retrofit applications and developed lots
  • Able to mitigate local requirements based on mandated domestic load and hydraulic safety factors
  • Can be used in conjunction with backflow preventers
  • Built-in check valve eliminates the need for a separate check valve on the fire sprinkler system
  • Potential cost offsets with reduced pipe size
  • UL and C-UL listed, NSF-61 annex G approved
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
End Connections
NPT
Length
8-3/16 in
Pressure - Maximum
175 psi
Valve Size
1 in
Weight
11 lb
Characteristics & Features
Collection
Model RSV-1
Material
Stainless Steel, Plastic, Rubber
Material Type
EPDM
Valve Body Material
Stainless Steel
Valve Body Style
Threaded
Valve Type
Shut Off Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61 Annex G
Application
Fire Sprinkler Systems, Residential, Water Supply
NSF
NSF 372, NSF 61 Annex G
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Water
UL Listed
Yes