This product requires certification to purchase.

1/2 in. 212F 5.6K Sprinkler Head in Natural Brass

Tyco

Model SD 1/2 in. 212F 5.6K Sprinkler Head in Natural Brass

  • Fast #
  • Part #T506111212
  • Item #1959250
  • Manufacturer Part #506111212
4.8 out of 5 Customer Rating
Brand image
Tyco

Model SD 1/2 in. 212F 5.6K Sprinkler Head in Natural Brass

  • Fast #
  • Part #T506111212
  • Item #1959250
  • Manufacturer Part #506111212
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For combustible and non-combustible sloped attic spaces
  • Wet or dry pipe systems
  • UL- and C-UL-listed
  • Provides a specific cost advantage by reducing the amount of piping required
  • For specific application sprinklers for protecting attics (TY2190, TY2182, TY2181, TY2180, TY3181, TY3190, TY3187, TY3185, TY3184, TY3183, TY3180, TY3182, TY4181, TY4182, TY4180) see TFP610 for technical information and listing details
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Model SD
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Height:
3 in
Installation Type:
Concealed Mount
K-Factor:
5.6
Material:
Brass, Bronze, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Product Type:
Upright
Size:
2-1/2 in x 2-1/4 in
Thread Size:
1/2 in
UL Listed:
Yes
Width:
2-1/8 in