1/2 in. 212F 5.6K Sprinkler Head in Natural Brass
Model SD 1/2 in. 212F 5.6K Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For combustible and non-combustible sloped attic spaces
- 72" nylon extension
- Optional 1 or 3-Hole Mount with deck plate
- Ceramic disc valving- for a leak free operation
Specifications
- Application:
- Commercial
- Collection:
- Model SD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 3 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Product Type:
- Upright
- Size:
- 2-1/2 in x 2-1/4 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 2-1/8 in