3/4 in. 200F 11.2K Horizontal Sidewall and Standard Response Sprinkler Head in Natural Brass
Model SW-20 3/4 in. 200F 11.2K Horizontal Sidewall and Standard Response Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Decorative glass bulb sprinkler designed for use in ordinary hazard occupancies
- SW-20 listed to a 16 ft. (4,9 m) wide and a 20 ft. (6,1 m) throw maximum coverage area
- UL and C-UL listed, NYC approved
- For 11.2 K-factor extended coverage, ordinary hazard, horizontal sidewall sprinklers (TY5332, TY5337), see TFP230 for technical information and listing details
- SW-24 listed to a 16 ft. (4,9 m) wide and a 24 ft. (7,3 m) throw maximum coverage area
Specifications
- Application:
- Commercial
- Collection:
- Model SW-20
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-3/8 in
- ISO:
- ISO 7-1
- Installation Type:
- Horizontal Mount
- K-Factor:
- 11.2
- Length:
- 2-3/8 in
- Material:
- Brass, Bronze, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Product Type:
- Extended Coverage, Horizontal Sidewall, Standard Response
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Width:
- 2 in