1/2 in. 165F 5.6K Pendent Sprinkler Head in Chrome
Models TFP PH2 1/2 in. 165F 5.6K Pendent Sprinkler Head in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200Product Details
Product Details
- Tamper-resistant design
- Optimizes an aesthetically appealing flush design
- UL and C-UL listed, NYC approved
- For 5.6 K-factor institutional pendent sprinkler (TY3290)
- For 5.6 K-factor institutional horizontal sidewall sprinklers (TY3390)
Documents
Specifications
- Application:
- Commercial
- Collection:
- Models TFP PH2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Chrome Plated Steel, Copper, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 5 in
- Product Type:
- Pendant, Standard Coverage, Standard Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes