This product requires certification to purchase.

NPT Zinc Plated Sprinkler Head Guard

Tyco

NPT Zinc Plated Sprinkler Head Guard

  • Fast #
  • Part #T569379001
  • Item #1959366
  • Manufacturer Part #569379001
3.6 out of 5 Customer Rating
Brand image
Tyco

NPT Zinc Plated Sprinkler Head Guard

  • Fast #
  • Part #T569379001
  • Item #1959366
  • Manufacturer Part #569379001
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for use with sprinklers that may be located in areas that make them susceptible to mechanical or physical damage
  • Protects sprinkler from water spray of higher elevation sprinklers
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
Model G4
Coating:
Zinc Plated
Diameter:
2-7/8
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Material:
Carbon Steel
Product Type:
Sprinkler Head Guard
UL Listed:
Yes